Beli protective cloth di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DUPONT Protective Cloth Tyvek (R) Softwear Type III (Pakaian Kerja)atribut:
- Material: Tyvek (polyethylene)
- Color: White
- Specification: JIS T 8115 standard type 4 - 6 compatible product (for protection against spray, minute particles and mist)
- DUPONT Tychem(R) 2000Deskripsi:Chemical protective clothing used for high-risk work that comes into contact with harmful chemicals that threaten human health. Despite its light weight, it can handle both chemical substances and biohazard. Has permeation resistance to most high concentration inorganic chemicals. Supports pressures up to 2 bar. 100% shut out of particle intrusion. Has resistance to blood. Resident Evil conforms to European standard EN14126: 2003. Chemical manufacturing industry, pharmaceutical industry, petrochemical industry, tank cleaning and inspection / maintenance, handling of agricultural chemical products, factory dismantling work, incinerator dismantling (dioxin countermeasures), PCB treatment, decontamination work of contaminated areas, harmful substances Disposal work, factory cleaning and maintenance, military related, emergency treatment (spill disposal and accident handling), disease and disaster countermeasures, medical related, firefighting (rescue team terrorism countermeasures, etc.), police (radiation pollutant treatment) , Security), etc.atribut:
- Material: Tyvek (R) (high density polyethylene) + polymer coating
- Standard: JIS standard, EN standard
- TGK Part No.: 532-87-04-79
- Chest Circumference(cm): 108-116
- Suitable Body Height (cm): 180-188
- Structure: Two layers of polymer coating on Tyvek R
- Manufacturing Method: Tyvek
- Type: Overall
- Color: Yellow
- Size: LL
- SANWA SUPPLY Ironing paper for inkjet color clothDeskripsi:This paper allows you to easily transfer an image printed by an inkjet printer to a dark color cloth such as black or red using an iron. * Conventional iron-printed paper for white cloth cannot be used for dark-colored cloth because the base can be seen through. -For trainers, hoodies, bags, and small items such as handkerchiefs, it is now possible to transfer beautifully even with the power of women. (However, it is not possible to transfer sufficiently with too light force. Hold the iron with both hands and put your weight firmly.) * The printed image is not inverted as a normal image. Please note that the printing method is different from the conventional iron-printed paper for white cloth.* It is a convenient paper that can be easily ironed and transferred with an inkjet printer, but unlike commercially available printed T-shirts and silk-printed cloth, the cloth after transfer requires delicate handling. Be careful not to treat it like these cloths. * Due to the nature of the ink in the inkjet printer, the color may fade after repeated washing, or the ink may come off if the iron is insufficient, and you need to be careful about the washing method. Although the durability of the paper itself has been improved, please understand the disadvantages before using it. * Please note that we are not responsible for any accidents caused by transferring to a cloth other than the corresponding cloth described or washing with a washing method not described in the instruction manual. * This product is intended for personal enjoyment. Do not use it for commercial purposes. Also, do not use it for expensive or valuable items. * Once transferred, it cannot be peeled off, so please try it with a cloth that you do not need before using it. -Since it is a special paper, it is not possible to reproduce photographic images and illustrations 100% faithfully. After transfer, the color may be slightly dull.atribut:
- Paper Thickness (g/m²): 240
- Thickness (mm): 0.27
- KAWAGUCHI Repair cloth for socksDeskripsi:The holes in the toes and heels of the socks can be easily repaired by ironing.atribut:
- Dimensions, Width W x Length L (cm): 11x32
- monotaro Chemical Protective Clothing for JIS Standard (Pakaian/Baju Anti Bahan Kimia)Deskripsi:Produk ini juga sering disebut dengan Tyvex Clothatribut:
- Appliable Chest Measurement (cm): 108 to 116
- Compatible Height (cm): 182 to 188
- Material: Double structure of PE moisture permeable film + PP laminate
- Specification: Cuff rubber, waist rubber reduces invasion and adhesion of liquids and dust. Antistatic
- Color: White
- Size: XL
- EN standard: 1149-5: 2008 (electrostatic protection performance), type 5, type 6
- JIS Standard: [JIS T8115] Type 5 (sealing clothes for protection of fine particles), Type 6 (sealing clothes for protection of mist)
- Weight (g/m²): 65
- DUPONT Protective Clothing Tyvek 400Deskripsi:DuPont Tyvek 400, model TY198S WH. Hooded coverall. Stitched external seams. Elastication at wrists, ankles and face. Elastication at waist (glued-in). Tyvek zipper and flap. White.atribut:
- Material: Tyvex® 400
- Color: White
- SOLID Disposable Hazmat Coverallatribut:
- Color: White
- Size: XL
- Material: Spundbond Nonwoven 45gsm
- DUPONT Refrigerantatribut:
- Net Weight (kg): 11.35
- DUPONT WearpackDeskripsi:DuPont Tychem 2000Kain yang ringan dan tahan lama, kain Tychem 2000 memberikan perlindungan setidaknya 30 menit terhadap >40 bahan kimia. Tychem 2000 digunakan untuk perlindungan percikan cahaya di berbagai lingkungan industri, termasuk penyulingan minyak bumi, manufaktur pulp dan kertas, pengolahan makanan, pengolahan kimia, dan manufaktur farmasi.
- ANSELL AlphaTec 2000 Standart Coverall (Baju APD / Hazmat)Deskripsi:Specialized protection: The AlphaTec® 2000 STANDARD Bound - Model 111 grants wearers moderate chemical protection*, resisting liquid and particulate biological hazards (including radioactive particulates**)Added defenses: This protective body suit also meets EN 14126 and ASTM F1670/1671 standards for bloodborne pathogen protection and DIN 32781 requirements for pesticide resistanceAdvanced breathability: The use of microporous polyethylene laminate nonwoven fabric makes it water vapor-permeable, reducing heat stressAssured antistatic capabilities: In addition, this protective suit satisfies EN 1149-5 antistatic standardsReduced cross contamination risks: Low-linting fabric lessens cross contamination risk in critical areasLimited allergy and surface defect risks: Latex- and silicone-free by design, risks of Type IV latex allergies or contaminant transfer to metal when spray-painting are minimizedEnhanced fit and features: This chemical-protective suit’s optimized fit and finger loops enhance comfort and user-friendliness, while a three-piece hood provides added protection and a two-way front zipper with resealable storm flap enhance practicalityatribut:
- Color: White
- Seam Type: Bound
- Material: Microporous polyethylene\nLaminate non-woven
- 3M Disposable Protective Coverall 4515 (APD Baju Hazmat)atribut:
- Closure Type: Two-way Zipper
- Primary Material: Polypropylene
- Color: White
- Style: 2 Panel Hood, Elastic Cuff, Elastic Waist, Elastic Waist & Ankle
- DUPONT Protective Coverall Suit Tychem C (Pakaian/Baju Pelindung Kerja)Deskripsi:DUPONT Baju Tychem C is innovative garments help provide protection against both chemical (concentrated inorganic chemicals and ultrafine particles) and biological hazards (meets EN 14126 requirements). Thanks to their ergonomic fit, they help wearers to
- monotaro handbag paper bagDeskripsi:This tote bag has a gusset, so the contents won't tip over and you can safely put a lot of things inside. It's plain, so it can be used in a wide variety of ways. *Some bags also come with round strings.For take-out products or gifts.*Do not use for anything other than its intended purpose. * Please be careful when using and storing so that infants and children do not play with the bag. (If you wear it, there may be dangers such as suffocation.) *Please note that it may break if you put a protrusion or heavy object in it. ※As it is a combustible material, please do not put it near the fire. *Please do not get it wet. *Please note that the bottom may come off or be torn due to impact if used on the handle of a bicycle or motorcycle. *The upper surface of the bag is cut in a jagged shape. Be careful not to touch the cut part with your skin as it may cause injury.
- LEOPARD Rescue Tripodatribut:
- Weight Capacity (kg): 140
- Wire Material: Galvanized
- Tripod Material : Alumunium
- Wire Diameter (mm): 4
Daftar Harga protective cloth Terbaru October 2026
| DUPONT Protective Cloth Tyvek (R) Softwear Type III (Pakaian Kerja) | Rp419.900 |
| DUPONT Tychem(R) 2000 | Rp859.900 |
| SANWA SUPPLY Ironing paper for inkjet color cloth | Rp139.900 |
| KAWAGUCHI Repair cloth for socks | Rp72.900 |
| monotaro Chemical Protective Clothing for JIS Standard (Pakaian/Baju Anti Bahan Kimia) | Rp149.900 |
| DUPONT Protective Clothing Tyvek 400 | Rp139.900 |
| SOLID Disposable Hazmat Coverall | Rp18.900 |
| DUPONT Refrigerant | Rp2.799.900 |
| DUPONT Wearpack | Rp389.900 |
| ANSELL AlphaTec 2000 Standart Coverall (Baju APD / Hazmat) | Rp119.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Wearpack%20Pelindung/DUPONT%20Protective%20Cloth%20Tyvek%20(R)%20Softwear%20Type%20III%20(Pakaian%20Kerja)/P102021101-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Wearpack%20Pelindung/DUPONT%20Tychem(R)%202000/gzP106580611-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Wearpack%20Pelindung/monotaro%20Chemical%20Protective%20Clothing%20for%20JIS%20Standard%20(Pakaian%2FBaju%20Anti%20Bahan%20Kimia)/P102230411-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Wearpack%20Pelindung/DUPONT%20Protective%20Clothing%20Tyvek%20400/ppP103578925-6.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Wearpack%20Pelindung/SOLID%20Disposable%20Hazmat%20Coverall/meP103756806-2.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Wearpack%20Pelindung/DUPONT%20Wearpack/5fP108303195-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Wearpack%20Pelindung/ANSELL%20AlphaTec%202000%20Standart%20Coverall%20(Baju%20APD%20%2F%20Hazmat)/69P105658225-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Celana%20Panjang%20Pelindung/3M%20Disposable%20Protective%20Coverall%204515%20(APD%20Baju%20Hazmat)/ldP103699769-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Wearpack%20Pelindung/DUPONT%20Protective%20Coverall%20Suit%20Tychem%20C%20(Pakaian%2FBaju%20%20Pelindung%20Kerja)/P101002966-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Wearpack%20Pelindung/KLEENGUARD%20Chemical%20Spray%20Protection%20Apparel/0mP102144022-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Lain%20-%20lain/LEOPARD%20Rescue%20Tripod/jmP106149706-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)